Shop All Water Bottle Filling Stations
Elkay
Outdoor, Orange, Yes ADA, Bottle Fill Station, Pet Station, Orng
Mfr # 4420BF1UDBFRKORN
Zoro # G8819653
product price: $11,469.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,469.99
Free 30-Day Returns
Key Features
- Depth 26"
- Height 64"
- ADA Compliant Yes
- Color Orange
- Indoor / Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420BF1UDBFRKORN
- Zoro # G8819653
- UPC # 094902065120
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 26" |
Height | 64" |
Width | 31" |
Details
ADA Compliant | Yes |
Item | Bottle Fill Station,Pet Station,Orng |
Color | Orange |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Description
Bottle Fill Station,Pet Station,Orng
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (40810)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- JONES STEPHENS Ceramic Stem F/Altmans Sigma Cold (C07683)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- Elkay Water Bottle Filling Stations