Shop All Water Bottle Filling Stations
Elkay
Outdoor, Gray, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Gry
Mfr # LK4420BF1LFRKGRY
Zoro # G9374552
product price: $8,806.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,806.99
Free 30-Day Returns
Key Features
- Indoor / Outdoor Outdoor
- Depth 14"
- Width 31"
- Color Gray
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1LFRKGRY
- Zoro # G9374552
- UPC # 094902066561
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Width | 31" |
Height | 57" |
Details
Indoor / Outdoor | Outdoor |
Item | EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Gry |
Color | Gray |
ADA Compliant | Yes |
Number of Levels | 2 |
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Gry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Vinyl Rim Guard (7745.811)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- LDR INDUSTRIES 3/8 IN BLACK FLOOR FLANG (501451)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- Elkay Water Bottle Filling Stations