Shop All Water Bottle Filling Stations
Elkay
Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry
Mfr # LK4420BF1UGRY
Zoro # G9002362
product price: $5,637.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,637.99
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Width 31"
- Height 64"
- Indoor / Outdoor Outdoor
- Number of Levels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1UGRY
- Zoro # G9002362
- UPC # 094902063089
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Height | 64" |
Depth | 14" |
Details
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
Color | Gray |
Item | EZH20 Bttl Fill Statn,Bi-Lvl,Ped Gry |
Description
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- MOEN Lever Mechanism Kit, Lavatory (102568)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- Elkay Water Bottle Filling Stations