Shop All Water Bottle Filling Stations
Elkay
Outdoor, Gray, Yes ADA, Bottle Filling Station Pedestal, Gray
Mfr # LK4400BFGRY
Zoro # G9005923
product price: $4,268.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,268.99
Free 30-Day Returns
Key Features
- Number of Levels 1
- ADA Compliant Yes
- Width 14"
- Height 64"
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400BFGRY
- Zoro # G9005923
- UPC # 094902061634
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 14" |
Height | 64" |
Depth | 14" |
Details
Item | Bottle Filling Station Pedestal,Gray |
Number of Levels | 1 |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Color | Gray |
Description
Bottle Filling Station Pedestal,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- SURTEK Pvc Tape 2 X 457M (138046)
- KOHLER Avid Volume Control Valve Trim With Lever Handle (T97025-4-CP)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- ELKAY Elkay Ezh2O Retro-Fit Kit (LZWSRK)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Bottle Fill Station, SS (EMASM)
- ELKAY COMMERICAL Drinking Fountain w/Bottle Filler, Green (LK4420BF1UEVG)
- Elkay Water Bottle Filling Stations