Shop All Water Bottle Filling Stations
Elkay
Outdoor, Evergreen, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Pet Statn, Grn
Mfr # LK4420BF1LDBEVG
Zoro # G9374780
product price: $6,530.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,530.99
Free 30-Day Returns
Key Features
- Width 31"
- ADA Compliant Yes
- Color Evergreen
- Indoor / Outdoor Outdoor
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1LDBEVG
- Zoro # G9374780
- UPC # 094902062273
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Depth | 26" |
Height | 57" |
Details
Item | EZH2O-Bttl Fill Statn,Ped,Pet Statn,Grn |
ADA Compliant | Yes |
Color | Evergreen |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
Description
EZH2O-Bttl Fill Statn,Ped,Pet Statn,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- KOHLER Hose Kit (1114379-BC)
- ZORO SELECT 3/4" x 2-1/2" Stainless Steel Pipe Nipple Sch 40 (4321000600)
- KOHLER Trip Lever Assembly (1321449-CP)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- HAWS On-Wall Mount, Stainless Steel, Bottle Filler (2000SMS)
- Elkay Water Bottle Filling Stations