Shop All Water Bottle Filling Stations
Elkay
Outdoor, Evergreen, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Grn
Mfr # LK4420BF1LFRKEVG
Zoro # G9374412
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,781.99
Free 30-Day Returns
Key Features
- Color Evergreen
- ADA Compliant Yes
- Indoor / Outdoor Outdoor
- Number of Levels 2
- Height 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4420BF1LFRKEVG
- Zoro # G9374412
- UPC # 094902066554
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 57" |
Depth | 14" |
Width | 31" |
Details
Color | Evergreen |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
Item | EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Grn |
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL334)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L1.5)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- Elkay Water Bottle Filling Stations