Shop All Water Bottle Filling Stations
Elkay
Outdoor, Evergreen, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Grn
Mfr # LK4410BFFRKEVG
Zoro # G9374467
product price: $7,989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,989.99
Free 30-Day Returns
Key Features
- Height 57"
- Depth 14"
- Width 31"
- Indoor / Outdoor Outdoor
- Color Evergreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4410BFFRKEVG
- Zoro # G9374467
- UPC # 094902066110
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 57" |
Depth | 14" |
Width | 31" |
Details
Item | EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Grn |
Indoor / Outdoor | Outdoor |
Color | Evergreen |
Number of Levels | 1 |
ADA Compliant | Yes |
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Grn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- SANITUBE White EPDM I-Line Gasket, 4 (GILEW-400)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- Elkay Water Bottle Filling Stations