Shop All Water Bottle Filling Stations
Elkay
Outdoor, Evergreen, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Grn
Mfr # LK4430BF1LFRKEVG
Zoro # G9002898
original price:
$12,261.72
12% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,766.99
Free 30-Day Returns
Key Features
- Height 52.12"
- Indoor / Outdoor Outdoor
- Width 48"
- Depth 14"
- Color Evergreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4430BF1LFRKEVG
- Zoro # G9002898
- UPC # 094902105727
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 52.12" |
Width | 48" |
Depth | 14" |
Details
Indoor / Outdoor | Outdoor |
Item | EZH20 Bottle Filling Station,Pedstl,Grn |
Color | Evergreen |
Number of Levels | 3 |
ADA Compliant | Yes |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve |
Description
EZH20 Bottle Filling Station,Pedstl,Grn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Male NPT Steel Magnetic Square Head Plug Class 150 (4016011)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- Elkay Water Bottle Filling Stations