Shop All Water Bottle Filling Stations
Elkay
Outdoor, Evergreen, Yes ADA, Bottle Filling Station Pedestal, Evrgrn
Mfr # LK4400BFEVG
Zoro # G9005829
product price: $4,326.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,326.99
Free 30-Day Returns
Key Features
- Height 64"
- Indoor / Outdoor Outdoor
- Number of Levels 1
- Depth 14"
- Color Evergreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4400BFEVG
- Zoro # G9005829
- UPC # 094902061504
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 64" |
Depth | 14" |
Width | 14" |
Details
Item | Bottle Filling Station Pedestal,Evrgrn |
Indoor / Outdoor | Outdoor |
Number of Levels | 1 |
Color | Evergreen |
ADA Compliant | Yes |
Description
Bottle Filling Station Pedestal,Evrgrn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- WOODFORD MFG 1/2 in. PEX x 18 in. L Model 22 Freezeless Brass Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-18-MH)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- Elkay Water Bottle Filling Stations