Shop All Water Bottle Filling Stations
Elkay
Outdoor, Blue, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Pet Statn, Blu
Mfr # LK4420BF1LDBBLU
Zoro # G9374729
product price: $6,696.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,696.99
Free 30-Day Returns
Key Features
- Indoor / Outdoor Outdoor
- Color Blue
- Height 57"
- ADA Compliant Yes
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1LDBBLU
- Zoro # G9374729
- UPC # 094902062259
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 57" |
Depth | 26" |
Width | 31" |
Details
Indoor / Outdoor | Outdoor |
Item | EZH2O-Bttl Fill Statn,Ped,Pet Statn,Blu |
Color | Blue |
ADA Compliant | Yes |
Number of Levels | 2 |
Description
EZH2O-Bttl Fill Statn,Ped,Pet Statn,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- KINGDOM 1-1/4 304 Stainless Steel 90 Degree Elbow, FNPT (K401-20)
- ZORO SELECT PVC DWV Sanitary Tee, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJR3)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- Elkay Water Bottle Filling Stations