Shop All Water Bottle Filling Stations
Elkay
Outdoor, Blue, Yes ADA, Bottle Fill Station, 3-Lev Ped, Blu
Mfr # 4430BF1LFRKBLU
Zoro # G8820067
product price: $12,026.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,026.99
Free 30-Day Returns
Key Features
- Color Blue
- Width 48"
- Height 52.12"
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4430BF1LFRKBLU
- Zoro # G8820067
- UPC # 094902105215
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 48" |
Height | 52.12" |
Depth | 14" |
Details
Color | Blue |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Item | Bottle Fill Station,3-Lev Ped,Blu |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve |
Description
Bottle Fill Station,3-Lev Ped,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- DANCO Toilet Repait Kit (9D00088286)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS (LZWS-LRPBM8K)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- Elkay Water Bottle Filling Stations