Shop All Water Bottle Filling Stations
Elkay
Outdoor, Blue, Yes ADA, Bottle Fill Station, 2-Lvl Ped, Blu
Mfr # 4420BF1UFRKBLU
Zoro # G8819592
product price: $9,173.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,173.99
Free 30-Day Returns
Key Features
- Height 64"
- ADA Compliant Yes
- Number of Levels 2
- Indoor / Outdoor Outdoor
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420BF1UFRKBLU
- Zoro # G8819592
- UPC # 094902063706
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 64" |
Width | 31" |
Depth | 14" |
Details
ADA Compliant | Yes |
Number of Levels | 2 |
Item | Bottle Fill Station,2-Lvl Ped,Blu |
Indoor / Outdoor | Outdoor |
Color | Blue |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Description
Bottle Fill Station,2-Lvl Ped,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- WOHLER Camera Head, IP67 Waterproof (8926)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- QUENCH USA Global Water G3F Standing Water Cooler, 3-Stage Filtration System (G3F)
- Elkay Water Bottle Filling Stations