Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Blk
Mfr # LK4420BF1LFRKBLK
Zoro # G9374403
product price: $8,633.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,633.99
Free 30-Day Returns
Key Features
- Depth 14"
- Height 57"
- Width 31"
- Color Black
- Indoor / Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1LFRKBLK
- Zoro # G9374403
- UPC # 094902066530
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Height | 57" |
Width | 31" |
Details
Item | EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Blk |
Color | Black |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
ADA Compliant | Yes |
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 2 In. 90 Deg. Galvanized Elbow 1/4 Bend (510-008BG)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB1A)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035V)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- Elkay Water Bottle Filling Stations