Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Blk
Mfr # LK4420BF1LBLK
Zoro # G9002310
product price: $5,368.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,368.99
Free 30-Day Returns
Key Features
- Height 57"
- Width 31"
- Color Black
- ADA Compliant Yes
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420BF1LBLK
- Zoro # G9002310
- UPC # 094902062204
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 57" |
Width | 31" |
Depth | 14" |
Details
Item | EZH20 Bttl Fill Statn,Bi-Lvl,Ped Blk |
Color | Black |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Number of Levels | 2 |
Description
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CORPORATION 1-1/2"Tail Piece Washer (50879K)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- HAWS On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (2000S)
- Elkay Water Bottle Filling Stations