Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk
Mfr # LK4430BF1UBLK
Zoro # G9002782
product price: $7,098.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,098.99
Free 30-Day Returns
Key Features
- Indoor / Outdoor Outdoor
- Width 48"
- Color Black
- Number of Levels 3
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4430BF1UBLK
- Zoro # G9002782
- UPC # 094902063423
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 48" |
Height | 64" |
Depth | 14" |
Details
Item | EZH20 Bottle Filling Station,Pedstl,Blk |
Indoor / Outdoor | Outdoor |
Color | Black |
Number of Levels | 3 |
ADA Compliant | Yes |
Description
EZH20 Bottle Filling Station,Pedstl,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- APG 2" Forged Brass Part A (320ABR)
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless (VRCTL8WSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Indoor, Yes ADA, Cooler, Wall Mount, Single Green Ada (EZSTLG8WSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- Elkay Water Bottle Filling Stations