Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk
Mfr # LK4430BF1LBLK
Zoro # G9002660
product price: $7,198.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,198.99
Free 30-Day Returns
Key Features
- Color Black
- ADA Compliant Yes
- Indoor / Outdoor Outdoor
- Height 52.12"
- Number of Levels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4430BF1LBLK
- Zoro # G9002660
- UPC # 094902063164
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 52.12" |
Depth | 14" |
Width | 48" |
Details
Color | Black |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Number of Levels | 3 |
Item | EZH20 Bottle Filling Station,Pedstl,Blk |
Description
EZH20 Bottle Filling Station,Pedstl,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086202)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- DELTA Single Metal Lever Handle Kit (H79)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- Elkay Water Bottle Filling Stations