Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, Bottle Fill Station, Ped Frz Res, Blk
Mfr # 4400BFFRKBLK
Zoro # G8817851
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,671.99
Free 30-Day Returns
Key Features
- Depth 14"
- Width 14"
- Includes Outdoor Bottle Filler, Freeze Resistant Valve Assembly
- Height 64"
- Number of Levels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 4400BFFRKBLK
- Zoro # G8817851
- UPC # 094902063935
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 14" |
Width | 14" |
Height | 64" |
Details
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Item | Bottle Fill Station,Ped Frz Res,Blk |
Number of Levels | 1 |
ADA Compliant | Yes |
Indoor / Outdoor | Outdoor |
Color | Black |
Description
Bottle Fill Station,Ped Frz Res,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 5 ft. White PEX-A Pipe (EPPW534)
- WATERPIK Handhel Shwrhd 6Set Chm (XAS-643E)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Swirlflo Filtrd (LZWS-ERPB8-RF)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall L/R, Less Mtg (LZWSDK)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, HE, Fltrd, 8GPH, SS (LVRCGRN8WSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- Elkay Water Bottle Filling Stations