Shop All Water Bottle Filling Stations
Elkay
Outdoor, Black, Yes ADA, Bottle Fill Station, 2-Lvl Ped, Blk
Mfr # 4420BF1UFRKBLK
Zoro # G8819470
product price: $8,833.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,833.99
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Width 31"
- Number of Levels 2
- Indoor / Outdoor Outdoor
- Includes Outdoor Bottle Filler, Freeze Resistant Valve Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420BF1UFRKBLK
- Zoro # G8819470
- UPC # 094902065199
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Depth | 14" |
Height | 64" |
Details
Item | Bottle Fill Station,2-Lvl Ped,Blk |
ADA Compliant | Yes |
Number of Levels | 2 |
Indoor / Outdoor | Outdoor |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Color | Black |
Description
Bottle Fill Station,2-Lvl Ped,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- Elkay Water Bottle Filling Stations