Shop All Water Bottle Filling Stations
Elkay
Outdoor, Beige, Yes ADA, Bottle Fill Station, Pet Station, Beige
Mfr # 4420BF1UDBFRKBGE
Zoro # G8819513
product price: $10,731.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,731.99
Free 30-Day Returns
Key Features
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Color Beige
- Width 31"
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420BF1UDBFRKBGE
- Zoro # G8819513
- UPC # 094902065076
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 31" |
Height | 64" |
Depth | 26" |
Details
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Color | Beige |
Includes | Outdoor Bottle Filler, Freeze Resistant Valve Assembly |
Item | Bottle Fill Station,Pet Station,Beige |
Number of Levels | 2 |
Description
Bottle Fill Station,Pet Station,Beige
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 4mm x 1/8" Male BSPT (R) (PL04-01C)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ELKAY Indoor, Yes ADA, Cooler, Bilevel Ada Sensor, 8gph, SS (EZSG8WSSK)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- Elkay Water Bottle Filling Stations