Shop All Cartridges and Stems
Elkay
No Lead Ceramic Disk Cartridge Left Hand
Mfr # P29122NL
Zoro # G0600525
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Connection Threaded
- Sub-Category Stems and Cartridges
- Length (In.) 2 7/64 in
- Material of Construction Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # P29122NL
- Zoro # G0600525
- UPC # 094902469744
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length (In.) | 2 7/64 in |
Details
Item | No Lead Ceramic Disk Cartridge |
Finish | Unfinished |
Connection | Threaded |
Sub-Category | Stems and Cartridges |
Material of Construction | Ceramic |
Standards | NSF 372, NSF 61 |
For Use With | Most Faucets |
Includes | Mounting Hardware |
Fits Brand | Elkay |
Use With Water Temp. | Hot |
For Use With Mfr. Model Number | LKDC2085, LKDCVR2085 |
Product Type | Ceramic Disk Cartridge |
Description
Ceramic Disk Cartridge, Fits Brand Elkay, Finish Unfinished, For Use With Mfr. Model Number LKDC2085, LKDCVR2085, Use With Water Temp. Hot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- SLOAN Optima Electronic Faucet (3315111)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubing (7213-2MB)
- ELKAY Elkay Repl T Met Stem Micr E Crtg-Rh (A42058R)
- ELKAY Elkay Cartridge (P29248)
- ELKAY Replacement Filter Cartridge, PK12 (51300C_12PK)
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- ELKAY ReplaceMount Diacore Brwn LH Hot Cartridge (A51947R)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Lh (P29122NL)
- BRASS CRAFT SERVICE PARTS Delta Fauc Cartridge (SLD1327 D)
- Elkay Cartridges and Stems