Shop All Drinking Fountains & Water Cooler Parts
Elkay
Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece
Mfr # LK18
Zoro # G0413065
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Nickel Plated Brass
- Size 4-5/8" L x 4-5/8" W x 6-5/8" H
- Finish Polished Nickel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK18
- Zoro # G0413065
- UPC # 094902033242
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 4-5/8" L x 4-5/8" W x 6-5/8" H |
Overall Diameter | 4 5/8 in |
Details
Item | Strainer and Tailpiece |
Fits Brand | Elkay |
Material | Nickel Plated Brass |
Finish | Polished Nickel |
ADA Compliant | No |
Type | Drains, Waste Fittings |
Standards | ASME A112.18.2/CSA B125.2 |
Sub-Category | Filters and Cartridges |
For Use With | Sinks |
Material of Construction - Drains | Nickel Plated Brass |
Shape | Round |
Product Type | Strainer |
Description
Strainer, Product Type Strainer, Overall Diameter 4 5/8 in, Material Brass, Finish Nickel, Shape Round, Standards ASME A112.18.2, CSA B125.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- KORKY Hinge Toilet Flapper, Chlorazone Rubber, Red (2011BP)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter (PVC 02101 3400)
- KOHLER 0 in Mount, 1 Hole Pot Filler (22066-VS)
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ELKAY Reg -W/ Spring (61313C)
- ELKAY Elkay Cabinet (DSCABBSH)
- ELKAY Drain Fittng, 3.5", Strainr Bskt, Brass (LKDD)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- Elkay Drinking Fountains & Water Cooler Parts