Shop All Drinking Fountains & Water Cooler Parts
Elkay
Mounting Cover (Stainless Steel)
Mfr # 98568C
Zoro # G0047811
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Stainless Steel
- Size 1/4 in
- For Use With Elkay EZ and LZ Stainless Steel Models
- Sub-Category Filters and Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 98568C
- Zoro # G0047811
- UPC # 094902626970
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4 in |
Overall Length | 18 in |
Overall Width | 9 in |
Overall Height | 8 in |
Details
Item | Filter Mounting Cover |
Fits Brand | Elkay |
Material | Stainless Steel |
For Use With | Elkay EZ and LZ Stainless Steel Models |
Sub-Category | Filters and Cartridges |
Includes | Cover, Rivets |
Color | Silver |
Compatible Brand or Manufacturer | Elkay |
Compatible Manufacturer Part Number | EZ and LZ Stainless Steel Models |
Water Filter Product Type | Filter Mounting Cover |
Filter Product Type | Filter Mounting Cover |
Product Category | Filters and Cartridges |
Compatible Mfr. Model No. | EZ and LZ Stainless Steel Models |
Compatible Threader Mfr. Model No. | EZ and LZ Stainless Steel Models |
Compatible Threader Manufacturer Part Number | EZ and LZ Stainless Steel Models |
Description
Filter Mounting Cover, Compatible Brand or Manufacturer Elkay, Product Type Filter Mounting Cover, For Use With Elkay EZ and LZ Stainless Steel Models, Includes Cover, Rivets, Compatible Manufacturer Part Number EZ and LZ Stainless Steel Models, Compatible Grainger Part Number 34J985, 34J986, 34J9878, 34J990, 34J998, Overall Height 8 in, Overall Length 18 in, Overall Width 9 in, Product Category Filters and Cartridges, Color Silver, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- BASIKS Diaphragm Valve, PVC, 3/4", EP/EP, Socket (DE14-075EPS-PV)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B-0970-FE)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- ELKAY Elkay Capacitor - Run (Us-24152) (36272C)
- GUARDIAN EQUIPMENT Eyewash Foam Filter, GS-Plus, 1-1/8 in Dia, Polyurethane, Black, 6 PK (470-004R)
- Elkay Drinking Fountains & Water Cooler Parts