Shop All Drinking Fountains & Water Cooler Parts
Elkay
Mounting Cover (Gray Granite)
Mfr # 98551C
Zoro # G0047820
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Vinyl
- Size 1/4 in
- Sub-Category Filters and Cartridges
- Includes Cover, Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 98551C
- Zoro # G0047820
- UPC # 094902626987
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4 in |
Overall Height | 8 in |
Overall Width | 9 in |
Overall Length | 18 in |
Details
Item | Filter Mounting Cover |
Fits Brand | Elkay |
Material | Vinyl |
Sub-Category | Filters and Cartridges |
Includes | Cover, Rivets |
For Use With | Elkay EZ and LZ Light Gray Granite Vinyl Models |
Color | Gray |
Product Category | Filters and Cartridges |
Compatible Manufacturer Part Number | EZ and LZ Light Gray Granite Vinyl Models |
Compatible Brand or Manufacturer | Elkay |
Filter Product Type | Filter Mounting Cover |
Water Filter Product Type | Filter Mounting Cover |
Compatible Mfr. Model No. | EZ and LZ Light Gray Granite Vinyl Models |
Compatible Threader Mfr. Model No. | EZ and LZ Light Gray Granite Vinyl Models |
Compatible Threader Manufacturer Part Number | EZ and LZ Light Gray Granite Vinyl Models |
Description
Filter Mounting Cover, Compatible Brand or Manufacturer Elkay, Product Type Filter Mounting Cover, For Use With Elkay EZ and LZ Light Gray Granite Vinyl Models, Includes Cover, Rivets, Compatible Manufacturer Part Number EZ and LZ Light Gray Granite Vinyl Models, Compatible Grainger Part Number 1PX54, 1PX55, 34J984, 34J987, 34J989, 34J991, 34J992, 34J999, 4NE43, Overall Height 8 in, Overall Length 18 in, Overall Width 9 in, Product Category Filters and Cartridges, Color Gray, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spud Seal Kit (1151754)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NRX5)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- ELKAY Elkay Kit -Drain Replace (Eztl) Lr (97969C)
- ELKAY Gasket Kit, For Elkay and Halsey Taylor (98677C)
- ELKAY Replacemnt Right-EZSTLDD LT GRY (EZSTLDDL)
- ELKAY Elkay Kit-Micro Switch (99004C)
- Elkay Drinking Fountains & Water Cooler Parts