Shop All Kitchen Sinks
Elkay
Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole
Mfr # LK403
Zoro # G8814290
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Wall
- Overall Length 24"
- Overall Width 1.6875"
- Overall Height 3.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK403
- Zoro # G8814290
- UPC # 94902035819
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 24" |
Overall Width | 1.6875" |
Overall Height | 3.8125" |
Details
Item | Mop Holder,3 Station Wall Mount |
Body Material | Stainless steel |
Mounting Type | Wall |
Number of Holes | 0 |
Description
Mop Holder,3 Station Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Shwr Wallmnt 3Setting Wh (520 A3335WT-WS)
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 4-1/4" Drying Rack W/ Wood Handles (LKDR0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR2818-16)
- Elkay Kitchen Sinks