Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Elkay
Mnting Frame, Filter Head, Galvanized Stl (Discontinued)
Mfr # MB23AL
Zoro # G9005083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Elkay
- Material Galvanized Steel
- Size 17-1/4" L x 11-3/4" W x 52-3/4" H
- ADA Compliant No
- Type Mounting Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # MB23AL
- Zoro # G9005083
- UPC # 094902198286
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 17-1/4" L x 11-3/4" W x 52-3/4" H |
Details
Item | Mounting Frame with Filter Head |
Fits Brand | Elkay |
Material | Galvanized Steel |
ADA Compliant | No |
Type | Mounting Options |
Standards | American Act |
Sub-Category | Filters and Cartridges |
Description
Mnting Frame,Filter Head,Galvanized Stl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.