Shop All Kitchen Sinks
Elkay
Lustertone Stainless Steel 46 X 22 X 7-5/8 Triple Bowl Top Mount Sink
Mfr # LTR46225
Zoro # G008443660
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 46 in
- Overall Width 46 in
- Overall Height 7.625 in
- Finish Lustrous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LTR46225
- Zoro # G008443660
- UPC # 94902099521
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 46 in |
Overall Width | 46 in |
Overall Height | 7.625 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- JONES STEPHENS Air Gap Cover, Brushed Nickel (A10018)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- Elkay Kitchen Sinks