Shop All Utility Sinks
Elkay
Lustertone Stainless Steel 22X19-1/2X5 Single Bowl Top Mount Classroom Ada Sink + Faucet/Bubbler Kit
Mfr # DRKADQ222050C
Zoro # G008443226
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 5 in
- Overall Length 22 in
- Overall Width 22 in
- Includes LKD2439C Faucet, LK1141A Bubbler, LK35 Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DRKADQ222050C
- Zoro # G008443226
- UPC # 94902599656
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 5 in |
Overall Length | 22 in |
Overall Width | 22 in |
Details
Material | Stainless Steel |
Includes | LKD2439C Faucet, LK1141A Bubbler, LK35 Strainer |
Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4 |
Finish | Lustrous Satin |
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- TOTO Wand Door A100200 C100200 Ms920 (THU9810)
- PRO PRODUCTS Water Softener Cleaner, Res Care, Removes Calcium, Concentrated, Liquid, 64 oz Bottle (RK64N)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSRA33229TBG1)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- ELKAY Classic SS 22" x 19-1/2" x 5", Single Bowl Drop-in ADA Sink (LRAD2219505)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- Elkay Utility Sinks