Shop All Kitchen Sinks
Elkay
Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish
Mfr # LTR46222
Zoro # G9371579
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 46"
- No. of Bowls 3
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LTR46222
- Zoro # G9371579
- UPC # 094902099514
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 46" |
Overall Width | 22" |
Overall Height | 7.625" |
Bowl Depth | 7.5" x 7.5" x 7.5" |
Bowl Size | Left Bowl 13.5" x 16" Center Bowl 13.5" x 16" Right Bowl 13.5" x 16" |
Details
Item | Lustertone SS,3 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 3 |
Number of Holes | 2 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,3 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-10)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- Elkay Kitchen Sinks