Shop All Kitchen Sinks
Elkay
Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LTR46221
Zoro # G9371420
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 46"
- Overall Width 22"
- No. of Bowls 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LTR46221
- Zoro # G9371420
- UPC # 094902099507
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 46" |
Overall Width | 22" |
Overall Height | 7.625" |
Bowl Depth | 7.5" x 7.5" x 7.5" |
Bowl Size | Left Bowl 13.5" x 16" Center Bowl 13.5" x 16" Right Bowl 13.5" x 16" |
Details
Item | Lustertone SS,3 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 3 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,3 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE 3/4 In. C Forged Brass Compression Ball Valve (107-024NL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500093588)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2406-04-04-SS)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D115153)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LRAD3122554)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGRU13322WH0)
- ELKAY Cooler, Floor Model, 10gph, Gray Prepped, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- Elkay Kitchen Sinks