Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRADQ1720653
Zoro # G9014822
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 20"
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRADQ1720653
- Zoro # G9014822
- UPC # 094902341019
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 20" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK Brass Union (2SC2-B)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. FNPT Female Adapter (EPXFA1212)
- ALLPOINTS Hinge, Stall (Top & Btm) (1411102)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17223)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-G)
- Elkay Kitchen Sinks