Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1919503
Zoro # G9014247
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 19.5"
- Overall Width 19"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1919503
- Zoro # G9014247
- UPC # 094902382111
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19.5" |
Overall Width | 19" |
Overall Height | 5" |
Bowl Depth | 4.875" |
Bowl Size | 16" x 13.5" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- RHEEM Fuse Block, 30A (SP8311E)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- Elkay Kitchen Sinks