Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD3122501
Zoro # G9016773
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 31"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD3122501
- Zoro # G9016773
- UPC # 094902595535
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31" |
Overall Width | 22" |
Overall Height | 5" |
Bowl Depth | 4.875" |
Bowl Size | 28" x 16" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- ZORO SELECT Street 90 deg, 3", 150,316, Thrd Heavy (4381037100)
- ELKAY Push Bar Repair Kit (98537C)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610DBG)
- ELKAY Sink, SS, 30-3/4x18.5x5-3/8", Undr (ELUHAD311855)
- ELKAY Quartz Classic, 1 Bowl Undrmnt Snk, Grystn, Undermount Mount, 0 Hole, Greystone Finish (ELGU13322GS0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LRAD2521554)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- Elkay Kitchen Sinks