Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD2222651
Zoro # G9014527
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2222651
- Zoro # G9014527
- UPC # 094902173238
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 22" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 19" x 16" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Valve Repair Kit (800-163)
- PRAHER CANADA PRODUCTS Praher Canada Products 200-GATE 2 In. Slide Valve - PVC S x S 0 (200GATE)
- WATTS Dielectric Union, 1-1/2 In, FIPxFBP, 250psi (1 1/2 LF3003)
- NUMATICS Shut Off Valve, 1,165 scfm, 2.08 lb (8653A3M05FA0000)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1418)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5665-7)
- Elkay Kitchen Sinks