Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD2022551
Zoro # G9014411
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 19.5"
- Overall Width 22"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2022551
- Zoro # G9014411
- UPC # 094902174129
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19.5" |
Overall Width | 22" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 16" x 16" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Water Diaphragm Assembly (2563-103-001)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF60-S Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16027)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- Elkay Kitchen Sinks