Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish
Mfr # LRADQ2219500
Zoro # G9015531
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- Overall Width 19.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRADQ2219500
- Zoro # G9015531
- UPC # 094902382456
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 5" |
Bowl Depth | 4.875" |
Bowl Size | 18" x 14" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Top (4991-ET-7)
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- Elkay Kitchen Sinks