Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish
Mfr # LR15170
Zoro # G9013599
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- No. of Bowls 1
- Overall Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR15170
- Zoro # G9013599
- UPC # 094902038360
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 7.625" |
Bowl Depth | 7.5" |
Bowl Size | 12" x 12" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Bar Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Bar Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-BL)
- DIXON 3" Male Adapter x 150 lb. Flange SS Flange Adapter (300-AL-SS)
- ZORO SELECT 2-1/2" x 2-1/2" x 1" FNPT Galvanized Reducing Tee (510-995BC)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ELKAY Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain (ELUHH1316TPD)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- Elkay Kitchen Sinks