Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LR2522C
Zoro # G9016207
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR2522C
- Zoro # G9016207
- UPC # 094902758213
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 8.125" |
Bowl Depth | 7.75" |
Bowl Size | 21" x 15.75" |
Details
Item | Lustertone SS,1 Bowl T-Mnt Sink,Fct Kit |
With Faucet / Without Faucet | With Faucet |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Includes | LK810GN04T4C faucet, LK18B drain, LK500 P-trap. |
Description
Lustertone SS,1 Bowl T-Mnt Sink,Fct Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Fitting W/Quick Disconnect Socket (349-80102CP)
- LEGEND VALVE 3/4" T-521 BOILER DRAIN (107-144)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34VPJKABCP)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319553)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- Elkay Kitchen Sinks