Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD171665PD3
Zoro # G9016231
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 16"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD171665PD3
- Zoro # G9016231
- UPC # 094902080789
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 16" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 14" x 10" |
Details
Item | Lustertone SS,1 Bowl T-Mnt Sink,Drain |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Drain Opening | 3.375 |
Description
Lustertone SS,1 Bowl T-Mnt Sink,Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch X 2 Inch X 1-1/2 Inch X 1-1/2 Inch ABS Double Sanitary Tee (6792188)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- ZORO SELECT Replacement Screen For 6NPX3 (GGS_2NZC5)
- LAVELLE INDUSTRIES Flush Valve Seal (450BP)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR17202)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR15173)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- Elkay Kitchen Sinks