Shop All Kitchen Sinks
Elkay
Lustertone Sink, SS, LRAD1517601, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD1517601
Zoro # G8991619
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- Overall Width 17.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1517601
- Zoro # G8991619
- UPC # 094902173979
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 6" |
Bowl Depth | 5.875" |
Bowl Size | 12" x 12" |
Details
Item | Lustertone Sink,SS,LRAD1517601 |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone Sink,SS,LRAD1517601
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- NDS 3/4" Hub PVC Swing Check Valve (1520-07)
- ACORN CONTROLS Flood-Trol(R) Spring, PK10 (2563-108-001)
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass 90 Degree Elbow (4506226)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- Elkay Kitchen Sinks