Shop All Kitchen Sinks
Elkay
Lustertone Sink, SS, LR22191, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LR22191
Zoro # G8992090
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR22191
- Zoro # G8992090
- UPC # 094902038667
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 7.625" |
Bowl Depth | 7.5" |
Bowl Size | 18" x 14" |
Details
Item | Lustertone Sink,SS,LR22191 |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone Sink,SS,LR22191
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- ELKAY Drain Fittng, 3.5", Strainr Bskt, Brass (LKDD)
- DELTA Kayra Robe Hook (73335-SS)
- GROHE Universal Plug Starlight Chrome (07182000)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU2522BK0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ELKAY Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish (GECR25214)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- Elkay Kitchen Sinks