Shop All Kitchen Sinks
Elkay
Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD161650
Zoro # G8991917
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 18.5"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD161650
- Zoro # G8991917
- UPC # 094902432861
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5" |
Overall Width | 18.5" |
Overall Height | 4.875" |
Bowl Depth | 4.875" |
Bowl Size | 16" x 16" |
Details
Item | Lustertone Sink,SS,ELUHAD161650 |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone Sink,SS,ELUHAD161650
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (32815)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black Finish (ELG250RBK0)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1918652)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH361710DBG)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- Elkay Kitchen Sinks