Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 32.5X19.5X9 Single Undermt Sink Kit
Mfr # ELUH3017TDBG
Zoro # G308437901
product price: $735.75
/ea
Free Shipping & Returns
$735.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 32.5 in
- Overall Width 19.5 in
- Overall Height 9 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH3017TDBG
- Zoro # G308437901
- UPC # 94902122243
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32.5 in |
Overall Width | 19.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) EBG2815 Bottom Grid, (1) LKDD Drain and Strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-36-G)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR1722101)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGRU13322BK0)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- Elkay Kitchen Sinks