Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 23.5X18.25X9 Single Undermt Sink Kit
Mfr # ELUH2115TDBG
Zoro # G808437913
product price: $624.00
/ea
Free Shipping & Returns
$624.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 23.5 in
- Overall Width 18.25 in
- Overall Height 9 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH2115TDBG
- Zoro # G808437913
- UPC # 94902122229
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5 in |
Overall Width | 18.25 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Includes | (1) EBG1914 Bottom Grid, (1) LKDD Drain and Strainer |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control Brushed Nickel (48159EN0)
- SIAM 1 X 1/2 Lead Free Brass Bushing, MNPT X FNPT (XNL114-1608)
- WATER-TITE Pvc Liner, 40Ml, 5x100 ft., Gray (83448)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH322010)
- ELKAY Dart Canyon, SS, 35-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF36279DBG)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- Elkay Kitchen Sinks