Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink Kit
Mfr # ELUH1616TDBG
Zoro # G208442999
product price: $536.25
/ea
Free Shipping & Returns
$536.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 18.5 in
- Overall Width 18.5 in
- Overall Height 9 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1616TDBG
- Zoro # G208442999
- UPC # 94902122212
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5 in |
Overall Width | 18.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) EBG1414 Bottom Grid, (1) LKDD Drain and Strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-25NLH)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU2816TC)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2080BK)
- Elkay Kitchen Sinks