Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 16.5X20.5X9 Single Undermt Sink Kit
Mfr # ELUH1418TDBG
Zoro # G908442954
Free Shipping & Returns
$588.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 16.5 in
- Overall Width 20.5 in
- Overall Height 9 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH1418TDBG
- Zoro # G908442954
- UPC # 94902122205
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 20.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) EBG1216 Bottom Grid, (1) LKDD Drain and Strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- RIDGID RIDGID Double Cutter, 4 For Model K6200, K750, K7500 Drum Machines (92525)
- APG 2" Aluminum Part B (3E20BAL)
- JONES STEPHENS 5in. Polished Brass Round Strainer (D60791)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD3122552)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU2816TC)
- ELKAY Sink, SS, Triple Bowl, Undr (ELUH4020DBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319553)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- Elkay Kitchen Sinks