Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 16.5X20.5X9 Single Undermt Sink
Mfr # ELUH1418T
Zoro # G808437883
product price: $472.50
/ea
Free Shipping & Returns
$472.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 16.5 in
- Overall Width 20.5 in
- Overall Height 9 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1418T
- Zoro # G808437883
- UPC # 94902121659
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 20.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- CAMCO 24 Plas WTR Heater Pan (11360)
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517653)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- Elkay Kitchen Sinks