Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 14.5X14.5X7 Single Undermt Sink Kit
Mfr # ELUH1212TDBG
Zoro # G208443118
product price: $447.00
/ea
Free Shipping & Returns
$447.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 14.5 in
- Overall Width 14.5 in
- Overall Height 7 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1212TDBG
- Zoro # G208443118
- UPC # 94902122182
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 14.5 in |
Overall Width | 14.5 in |
Overall Height | 7 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Includes | (1) EBG1010 Bottom Grid, (1) LKDD Drain and Strainer |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA11)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (1200P-6-6)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (PSR25224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU2522BK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Glossy Black (RVL2100BK)
- Elkay Kitchen Sinks