Shop All Kitchen Sinks
Elkay
Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain
Mfr # ELUHH1616TPDBG
Zoro # G808443181
product price: $633.75
/ea
Free Shipping & Returns
$633.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 18.5 in
- Overall Width 18.5 in
- Overall Height 10.5625 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHH1616TPDBG
- Zoro # G808443181
- UPC # 94902122304
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5 in |
Overall Width | 18.5 in |
Overall Height | 10.5625 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) EBG1414 Bottom Grid, (1) LKPD1 Perfect Drain and strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD3218)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1918603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- ELKAY Sink, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (EHS-18X)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- Elkay Kitchen Sinks