Shop All Kitchen Sinks
Elkay
Lustertone Iconix 16Ga Ss 14.5X14.5X7 Sgl Undermt Sink W Perfect Drain
Mfr # ELUHH1212TPD
Zoro # G208437919
product price: $461.25
/ea
Free Shipping & Returns
$461.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 14.5 in
- Overall Width 14.5 in
- Overall Height 8.5625 in
- Finish Luminous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHH1212TPD
- Zoro # G208437919
- UPC # 94902121734
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 14.5 in |
Overall Width | 14.5 in |
Overall Height | 8.5625 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) LKPD1 Perfect Drain and Strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- Elkay Kitchen Sinks