Shop All Kitchen Sinks
Elkay
Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish
Mfr # ELUH311810DBG
Zoro # G1003884
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.75"
- Overall Width 18.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH311810DBG
- Zoro # G1003884
- UPC # 094902602479
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75" |
Overall Width | 18.5" |
Overall Height | 10" |
Bowl Depth | 10" x 10" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Lustertone Classic |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Stainless steel |
Drain Opening | 3.5 |
Includes | ELUH311810 sink, one LKWOBG1316SS bottom grid, one LK99 drain |
Description
Lustertone Classic SS 30-3/4 In.x18-1/2 In.x10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Angle Stop Valve, Brass, FIP, 1/2 in. (88-9360)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGA7)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- PARKER TRIPLE-LOK - PIPE (24 FTX-S)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 4-1/4" Drying Rack W/ Wood Handles (LKDR0717SS)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1720552)
- KOHLER Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink (3894-NA)
- Elkay Kitchen Sinks